CGS HV Series HI Velocity Variabl Helix End Mills
- Mfr # HV143-3750.015
- Zoro # G406917121
product price:Â
$
55.55
/ea
Key Features
Corner Radius
.015-.020
Milling Diameter
0.375 in
End Mill Material
Carbide
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HV143-3750.015
- Zoro #
- G406917121
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 4
- End Mill Cutting Type
- Center Cutting
- Finish
- ALTiN
- End Mill Style
- Corner Radius
Dimensions
- Corner Radius
- .015-.020
- Milling Diameter
- 0.375 in
- Shank Diameter
- 3/8
- Overall Length
- 2.5 in
- Length of Cut
- 1 in
Description
HV143-3750.015: HI VELOCITY CR SERIES 4FL 3/8" DIA 1" LOC 2-1/2" OAL w/.015 CR AND ALTiN COATING
- Solid Carbide End mill
- Variable Helix
- Altin Coated End Mill
- Corner Radius End Mill
- HI Velocity Cutting Edge
- Rough and Finish Milling
- 4 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.