CGS HV Series HI Velocity Variabl Helix End Mills
- Mfr # HV243-1875.015
- Zoro # G206916775
product price:Â
$
20.49
/ea
Key Features
Milling Diameter
0.1875 in
End Mill Material
Carbide
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Finish
ALTiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HV243-1875.015
- Zoro #
- G206916775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- .015-.020
- Milling Diameter
- 0.1875 in
- Overall Length
- 2 in
- Shank Diameter
- 3/16
- Length of Cut
- 0.375 in
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- End Mill Cutting Type
- Center Cutting
- Finish
- ALTiN
- End Mill Style
- Corner Radius
Description
HV243-1875.015: HI VELOCITY STUB CR SERIES 4FL 3/16" DIA 3/8" LOC 2" OAL w/.015 RAD AND ALTiN COATING
- Solid Carbide End mill
- Variable Helix
- Altin Coated End Mill
- Corner Radius End Mill
- HI Velocity Cutting Edge
- Rough and Finish Milling
- 4 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.