Shop CGS TOOL
See all product information
Create Account
CGS HV Series HI Velocity Variabl Helix End Mills
- Mfr # HV243-5006.015
- Zoro # G106915366
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.015
Length of Cut
5/8
Shank Diameter
1/2
Overall Length
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HV243-5006.015
- Zoro #
- G106915366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.015
- Length of Cut
- 5/8
- Shank Diameter
- 1/2
- Overall Length
- 6
Description
HI VELOCITY CR SERIES 4FL 1/2" DIA 5/8" LOC 6" OAL - w/.015" CR AND ALTiN COATING
- Solid Carbide End mill
- Variable Helix
- Altin Coated End Mill
- Corner Radius End Mill
- HI Velocity Cutting Edge
- Rough and Finish Milling
- 4 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.