Ferocious 2Fl 55 Deg 1/2"Dia 1-1/2"Loc 3-1/2"Oal W/.090R & Zrn Coating
Mfr # CR2036.090-S
Zoro # G706916381
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2
Length of Cut
1-1/2
Shank Diameter
1/2
Radius
0.09
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2036.090-S
Zoro #
G706916381
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2
Length of Cut
1-1/2
Shank Diameter
1/2
Radius
0.09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.