Ferocious 2Fl 55 Deg 1/2"Dia 1-1/4"Loc 3"Oal .060R W/Zrn

  • Mfr # CR2033.060-S

  • Zoro # G506915614


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Length of Cut
1-1/4
Radius
0.06
Shank Diameter
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2033.060-S
Zoro #
G506915614
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Length of Cut
1-1/4
Radius
0.06
Shank Diameter
1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.