Ferocious 2Fl 55 Deg 1/2"Dia 1"Loc 3"Oal .090R W/Zrn

  • Mfr # CR2030.090-S

  • Zoro # G406916919


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
Length of Cut
1
Radius
0.09
Shank Diameter
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2030.090-S
Zoro #
G406916919
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Length of Cut
1
Radius
0.09
Shank Diameter
1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.