Ferocious Series 2 Flute High Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics

  • Mfr # CR2066.125-S

  • Zoro # G706915315


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4
Length of Cut
1-1/2
Radius
0.125
Shank Diameter
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2066.125-S
Zoro #
G706915315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Length of Cut
1-1/2
Radius
0.125
Shank Diameter
1

Description

CR2066.125-S: FEROCIOUS 2FL 55 DEG 1"DIA 1-1/2"LOC 4"OAL w/.125 RAD & ZrN COATING


  • Solid Carbide End mill
  • 55° Degree High Helix
  • ZrN Coated End Mill
  • Corner Radius End Mill
  • High Polish Radial Edge
  • Aluminum & Non Ferrous Milling
  • 2 Flute
  • Static Index
  • Micro Grain Carbide
  • Made In The USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.