Ferocious Series 2 Flute High Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics
Mfr # CR2067.015-S
Zoro # G006916296
product price: $637.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5
Length of Cut
2-1/2
Radius
0.015
Shank Diameter
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2067.015-S
Zoro #
G006916296
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5
Length of Cut
2-1/2
Radius
0.015
Shank Diameter
1
Description
CR2067.015-S: FEROCIOUS 2FL 55 DEG 1"DIA 2-1/2"LOC 5"OAL w/.015 RAD & ZrN COATING
- Solid Carbide End mill
- 55° Degree High Helix
- ZrN Coated End Mill
- Corner Radius End Mill
- High Polish Radial Edge
- Aluminum & Non Ferrous Milling
- 2 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.