Ferocious 2Fl 55 Deg 1"Dia 2-1/2"Loc 5"Oal W/.030 Rad

  • Mfr # CR2067.030

  • Zoro # G506916260


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5
Length of Cut
2-1/2
Shank Diameter
1
Radius
0.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2067.030
Zoro #
G506916260
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5
Length of Cut
2-1/2
Shank Diameter
1
Radius
0.03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.