Zoro Homepage

Ferocious 2Fl 55 Deg 1"Dia 4"Loc 7"Oal W/Zrn

  • Mfr # 2069-S

  • Zoro # G406916254


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7
Length of Cut
4
Shank Diameter
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069-S
Zoro #
G406916254
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7
Length of Cut
4
Shank Diameter
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.