Ferocious Series 2 Flute High Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics
Mfr # CR2057.090-S
Zoro # G306915562
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4
Length of Cut
1-1/2
Shank Diameter
3/4
Radius
0.09
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2057.090-S
Zoro #
G306915562
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4
Length of Cut
1-1/2
Shank Diameter
3/4
Radius
0.09
Description
CR2057.090-S: FEROCIOUS 2FL 55 DEG 3/4" DIA 1-1/2" LOC 4" OAL w/.090 RAD & ZrN COATING
- Solid Carbide End mill
- 55° Degree High Helix
- ZrN Coated End Mill
- Corner Radius End Mill
- High Polish Radial Edge
- Aluminum & Non Ferrous Milling
- 2 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.