Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferocious 2Fl 55 Deg 3/4" Dia 1" Loc 6" Oal W/Zrn

  • Mfr # 2563-S

  • Zoro # G006915244


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6
Length of Cut
1
Shank Diameter
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-S
Zoro #
G006915244
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Length of Cut
1
Shank Diameter
3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.