Ferocious 2Fl 55 Deg 3/4"Dia 2-1/2"Loc 5"Oal .125 Rad & Zrn Coating

  • Mfr # CR2060.125-S

  • Zoro # G006916029


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5
Length of Cut
2-1/2
Radius
0.125
Shank Diameter
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2060.125-S
Zoro #
G006916029
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5
Length of Cut
2-1/2
Radius
0.125
Shank Diameter
3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.