Ferocious 2Fl 55 Deg 3/8"Dia 1"Loc 2-1/2"Oal .020" Radius
Mfr # CR2018.020
Zoro # G806915871
product price: $49.29
/eaKey Features
Overall Length
2-1/2
Length of Cut
1
Shank Diameter
3/8
Radius
0.02
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2018.020
Zoro #
G806915871
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2
Length of Cut
1
Shank Diameter
3/8
Radius
0.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.