Zoro Homepage

Ferocious 2Fl 55 Deg 5/16" Dia 1/2" Loc 2" Oal

  • Mfr # 2512

  • Zoro # G706916794


product price: $29.79
/ea

Key Features

Overall Length
2
Length of Cut
1/2
Shank Diameter
5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team