Ferocious 2Fl 55 Deg 5/32"Dia 3/4"Loc 2"Oal W/.010 Rad Uncoated
Mfr # CR2002.010
Zoro # G506916598
product price: $39.89
/eaKey Features
Overall Length
2
Length of Cut
3/4
Shank Diameter
5/32
Radius
0.01
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2002.010
Zoro #
G506916598
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2
Length of Cut
3/4
Shank Diameter
5/32
Radius
0.01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.