Ferocious Series 2 Flute High Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics

  • Mfr # CR2048.015-S

  • Zoro # G906916402


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2
Length of Cut
1-1/4
Shank Diameter
5/8
Radius
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2048.015-S
Zoro #
G906916402
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2
Length of Cut
1-1/4
Shank Diameter
5/8
Radius
0.015

Description

CR2048.015-S: FEROCIOUS 2FL 55 DEG 5/8"DIA 1-1/4"LOC 3-1/2"OAL w/.015 RAD w/ZrN


  • Solid Carbide End mill
  • 55° Degree High Helix
  • ZrN Coated End Mill
  • Corner Radius End Mill
  • High Polish Radial Edge
  • Aluminum & Non Ferrous Milling
  • 2 Flute
  • Static Index
  • Micro Grain Carbide
  • Made In The USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.