Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferocious 2Fl 55 Deg Bn 1/4" Dia 1-1/4" Loc 3" Oal W/Zrn

  • Mfr # BN2009-S

  • Zoro # G906915399


product price: $46.05
/ea

Key Features

Overall Length
3
Length of Cut
1-1/4
Shank Diameter
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN2009-S
Zoro #
G906915399
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Length of Cut
1-1/4
Shank Diameter
1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.