Ferocious 2Fl 55 Deg Cr 1/4" Dia 3/4" Loc 2-1/2" Oal W/.030 Cr W/Zrn Coating

  • Mfr # CR2006.030-S

  • Zoro # G406916360


product price:  $37.99
/ea

Key Features

Overall Length
2-1/2
Length of Cut
3/4
Radius
0.03
Shank Diameter
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2006.030-S
Zoro #
G406916360
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2
Length of Cut
3/4
Radius
0.03
Shank Diameter
1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.