Zoro Homepage

Ferocious 3X - Ball End 3Fl 3/8" Dia 1" Loc 2-1/2" Uncoated

  • Mfr # BN5318

  • Zoro # G206916461


product price: $46.29
/ea

Key Features

Length of Cut
1
Shank Diameter
3/8
Overall Length
2-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team