Ferocious 3X - Cr Series 3Fl 1/2" Dia 1" Loc 3" W/.030 Rad

  • Mfr # CR5330.030

  • Zoro # G506915300


product price:  $92.89
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03
Overall Length
3
Shank Diameter
1/2
Length of Cut
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR5330.030
Zoro #
G506915300
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03
Overall Length
3
Shank Diameter
1/2
Length of Cut
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.