Ferocious 3x Series 3 Flute Variable Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics

  • Mfr # CR5301.015-S

  • Zoro # G706916459


product price:  $17.39
/ea

Key Features

Corner Radius
0.015
Length of Cut
1/2
Shank Diameter
1/8
Overall Length
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR5301.015-S
Zoro #
G706916459
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015
Length of Cut
1/2
Shank Diameter
1/8
Overall Length
1-1/2

Description

CR5301.015-S: Ferocious 3x - CR SERIES 3FL 1/8" DIA 1/2" LOC 1-1/2" w/.015 RAD & ZRN COATING


  • Solid Carbide End mill
  • Variable Helix
  • ZrN Coated End Mill
  • Corner Radius End Mill
  • High Polish Radial Edge
  • Aluminum & Non Ferrous Milling
  • 3 Flute
  • Variable Index
  • Micro Grain Carbide
  • Made In The USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.