Ferocious 3X - Cr Series 3Fl 3/8" Dia 1" Loc 2-1/2" W/.020 Rad & Zrn Coating

  • Mfr # CR5318.020-S

  • Zoro # G106915250


product price:  $61.39
/ea

Key Features

Corner Radius
0.02
Overall Length
2-1/2
Length of Cut
1
Shank Diameter
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR5318.020-S
Zoro #
G106915250
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02
Overall Length
2-1/2
Length of Cut
1
Shank Diameter
3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.