Ferocious 3x Series 3 Flute Variable Helix End Mill for Aluminum and Non-Ferrous Metals and Plastics

  • Mfr # CR5348.030

  • Zoro # G706915681


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03
Shank Diameter
5/8
Overall Length
3-1/2
Length of Cut
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR5348.030
Zoro #
G706915681
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03
Shank Diameter
5/8
Overall Length
3-1/2
Length of Cut
1-1/4

Description

Ferocious 3x - CR SERIES 3FL 5/8" DIA 1-1/4" LOC 3-1/2" w/.030 RAD


  • Solid Carbide End mill
  • Variable Helix
  • Bright Uncoated
  • Corner Radius End Mill
  • High Polish Radial Edge
  • Aluminum & Non Ferrous Milling
  • 3 Flute
  • Variable Index
  • Micro Grain Carbide
  • Made In The USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.