Zoro Homepage

Ferocious 3X - Sq End 3Fl 1" Dia 2 1/2" Loc 5"Oal Uncoated

  • Mfr # 5367

  • Zoro # G006915268


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2-1/2
Overall Length
5
Shank Diameter
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team