Ferocious 3X - Sq End 3Fl 1" Dia 4" Loc 7" Uncoated
Mfr # 5369
Zoro # G806915345
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
4
Overall Length
7
Shank Diameter
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5369
Zoro #
G806915345
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
4
Overall Length
7
Shank Diameter
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.