
Hi Velocity 4Fl 10Mm Dia 25Mm Loc 75Mm Oal W/.51Mm Rad And Altin Coating (Discontinued)
- Mfr # HVM143-100
- Zoro # G206916812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HVM143-100
Zoro #
G206916812
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75mm
Length of Cut
25mm
Radius
0.51
Shank Diameter
10mm
Details
Material
Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.