
Hi Velocity 4Fl 12Mm Dia 25Mm Loc 75Mm Oal W/.51Mm Rad W/Altin Coating (Discontinued)
- Mfr # HVM143-120
- Zoro # G106916813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVM143-120
Zoro #
G106916813
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75mm
Length of Cut
25mm
Radius
0.51
Shank Diameter
12mm
Details
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.