
Hi Velocity 4Fl 16Mm Dia 32Mm Loc 88Mm Oal W/.63Mm Rad W/Altin Coating (Discontinued)
- Mfr # HVM143-160
- Zoro # G806916885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVM143-160
Zoro #
G806916885
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
88mm
Length of Cut
32mm
Shank Diameter
16mm
Radius
0.63
Details
Material
Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.