
Hi Velocity 4Fl 20Mm Dia 38Mm Loc 100Mm Oal W/.89Mm Rad W/Altin Coating (Discontinued)
- Mfr # HVM143-200
- Zoro # G806916946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVM143-200
Zoro #
G806916946
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100mm
Length of Cut
38mm
Radius
0.89
Shank Diameter
20mm
Details
Material
Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.