
Hi Velocity 4Fl 3Mm Dia 12Mm Loc 38Mm Oal W/.025Mm Radius And Altin Coating (Discontinued)
- Mfr # HVM143-030
- Zoro # G706915292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVM143-030
Zoro #
G706915292
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38mm
Length of Cut
12mm
Shank Diameter
3mm
Radius
0.025
Details
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.