
Hi Velocity 4Fl 5Mm Dia 16Mm Loc 50Mm Oal W/.25Mm Rad And Altin Coating (Discontinued)
- Mfr # HVM143-050
- Zoro # G706916893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HVM143-050
Zoro #
G706916893
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50mm
Length of Cut
16mm
Shank Diameter
5mm
Radius
0.25
Details
Material
Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.