
Hi Velocity 4Fl 8Mm Dia 20Mm Loc 63Mm Oal W/.38Mm Rad And Altin (Discontinued)
- Mfr # HVM143-080
- Zoro # G706916978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVM143-080
Zoro #
G706916978
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63mm
Length of Cut
20mm
Shank Diameter
8mm
Radius
0.38
Details
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.