Hi Velocity Cr Series 4Fl 3/4" Dia 3" Loc 6" Oal W/.030 & Altin Coating

  • Mfr # HV843-7500.030

  • Zoro # G706915216


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03
Shank Diameter
3/4
Length of Cut
3
Overall Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV843-7500.030
Zoro #
G706915216
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03
Shank Diameter
3/4
Length of Cut
3
Overall Length
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.