Shop CGS TOOL
See all product information
Hi Velocity Stub Cr Series 4Fl 1/8" Dia 3/16" Loc 1-1/2" Oal W/.010 Rad & Altin Coating
Mfr # HV243-1250.010
Zoro # G706916763
product price:Â $13.85
/eaKey Features
Corner Radius
0.01
Shank Diameter
1/8
Length of Cut
3/16
Overall Length
1-1/2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HV243-1250.010
Zoro #
G706916763
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.01
Shank Diameter
1/8
Length of Cut
3/16
Overall Length
1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.