MX High Performance Series 4 Flute End Mills for Milling Hard to Machine Metals
- Mfr # MX143-2500.060
- Zoro # G706916053
product price:Â
$
39.49
/ea
Key Features
Shank Diameter
1/4
Overall Length
2-1/2
Length of Cut
3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX143-2500.060
- Zoro #
- G706916053
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.06
- Shank Diameter
- 1/4
- Overall Length
- 2-1/2
- Length of Cut
- 3/4
Description
MX143-2500.060: VMAX MX SERIES VARIABLE HELIX CORNER RADIUS: 4FL 1/4" DIA x 3/4" LOC x 2-1/2" OAL w/.060" RADIUS w/nACRo COATING
- Solid Carbide End mill
- Variable Helix
- Nacro Coating
- Corner Radius End Mill
- Eccentric Relief Cutting Edge
- Milling Hard Metals and Exotic
- 4 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.