MX High Performance Series 4 Flute End Mills for Milling Hard to Machine Metals

  • Mfr # MX243-6250.060
  • Zoro # G106916998
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.625 in
End Mill Material
Carbide
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Finish
nACRo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX243-6250.060
Zoro #
G106916998
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06
Milling Diameter
0.625 in
Length of Cut
0.75 in
Overall Length
3 in
Shank Diameter
5/8

Details

End Mill Material
Carbide
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Finish
nACRo
End Mill Style
Corner Radius

Description

MX243-6250.060: VMAX MX SERIES VARIABLE HELIX CORNER RADIUS: 4FL 5/8" DIA x 3/4" LOC x 3" OAL w/.060" RADIUS w/nACRo COATING


  • Solid Carbide End mill
  • Variable Helix
  • Nacro Coating
  • Corner Radius End Mill
  • Eccentric Relief Cutting Edge
  • Milling Hard Metals and Exotic
  • 4 Flute
  • Variable Index
  • Micro Grain Carbide
  • Made In The USA

Ratings & reviews