MX High Performance Series 6 Flute End Mills for Milling Hard to Machine Metals
- Mfr # MX260-5000
- Zoro # G706910754
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
0.5 in
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX260-5000
- Zoro #
- G706910754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 0.5 in
- Length of Cut
- 0.625 in
- Shank Dia.
- 1/2
- Overall Length
- 2.5 in
Details
- End Mill Material
- Carbide
- Number of Flutes
- 6
- End Mill Cutting Type
- Center Cutting
- Helix Angle
- 38 Degrees
- End Mill Style
- Square End
- End Mill Application
- Steels, Stainless, Cast Iron, Titanium, Alloys, Inconel, Select Non-Ferrous Materials
- Finish
- nACRo
Description
MX260-5000: VMAX MX SERIES VARIABLE HELIX SQUARE END: 6FL 1/2" DIA x 5/8" LOC x 2-1/2" OAL w/nACRo COATING
- Solid Carbide End mill
- Variable Helix
- Nacro Coating
- Square End Mill
- Eccentric Relief Cutting Edge
- Milling Hard Metals and Exotic
- 6 Flute
- Variable Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.