Premium Carbide End Mill THE STORM XL 3FL 60 DEG 12DIA 2LOC 4OAL wALTiN

  • Mfr # 3115-ALTiN

  • Zoro # G506916932


product price:  $99.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4
Length of Cut
2
Shank Diameter
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3115-ALTiN
Zoro #
G506916932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Length of Cut
2
Shank Diameter
1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.