
Storm Series 3 Flute High Helix End Mill for Milling Ferrous and Non-Ferrous Metals
Mfr # 3124-ALTiN
Zoro # G306916415
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5
Length of Cut
2-1/2
Shank Diameter
3/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3124-ALTiN
Zoro #
G306916415
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5
Length of Cut
2-1/2
Shank Diameter
3/4
Description
3124-ALTIN: THE STORM XL 3FL 60 DEG 3/4"DIA 2-1/2"LOC 5"OAL w/ALTiN COATING
- Solid Carbide End mill
- 60° Degree High Helix
- Altin Coated End Mill
- Square End Mill
- Eccentric Relief Cutting Edge
- Rough and Finish Milling
- 3 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.