Storm Series 3 Flute High Helix End Mill for Milling Ferrous and Non-Ferrous Metals
Mfr # 3109-ALTiN
Zoro # G306916590
product price: $56.99
/eaKey Features
Overall Length
3
Length of Cut
1-1/2
Shank Diameter
3/8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3109-ALTiN
Zoro #
G306916590
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3
Length of Cut
1-1/2
Shank Diameter
3/8
Description
THE STORM XL 3FL 60 DEG 3/8"DIA 1-1/2"LOC 3"OAL w/ALTiN
- Solid Carbide End mill
- 60° Degree High Helix
- Altin Coated End Mill
- Square End Mill
- Eccentric Relief Cutting Edge
- Rough and Finish Milling
- 3 Flute
- Static Index
- Micro Grain Carbide
- Made In The USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.