Shop CGW ABRASIVES
See all product information
Create Account
39935 Flap Wheel 2" x 1/4" x 1" 180 Grit Aluminum Oxide
- Mfr # 39935
- Zoro # G606380947
product price:Â
$
43.65
/pk of 10, $4.37/ea
Key Features
Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
180
Operating Speed (RPM)
25000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39935
- Zoro #
- G606380947
- UPC #
- 655332399355
- Country of Origin
- Mexico
Dimensions
- Shank Size
- 1/4 in
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grit
- 180
- Operating Speed (RPM)
- 25000
Description
CGW ABRASIVES 39935 FLAP WHEEL 2" X 1/4" X 1" 180 GRIT ALUMINUM OXIDE
- CONSISTENT CUTTING ACTION EXCELLENT FOR WORKING IN SMALL, DIFFICULT TO REACH PLACES MAXIMUM PERFORMANCE AND LONG LIFE APPLICABLE MATERIALS: FINE FINISH OF ALL MATERIALS USED WITH: RIGHT ANGLE GRINDERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.