421-43081 Flap Discs; Aluminum; Reg Thickness; T27; 4.5 in.; 36 Grit; 0.88 Arbor; 13; 300 Rpm

  • Mfr # 421-43081
  • Zoro # G904154691
product price: 
$
128.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
421-43081
Zoro #
G904154691
UPC #
747925355890
Country of Origin
United States

Description

Calcium stearate coating liquefies under heat keeping the material cooler and preventing loading with Soft, Metals. Premium blue fired AO grain with a polyester heat - treated backing.

Features
  • Diameter - 4.5 in.
  • Tool Shape - Type 27.
  • Arbor Thread - TPI.
  • Grit - 36.
  • Speed - 13300 rpm, 13300 rpm.
  • Abrasive Material - Aluminum Oxide.
  • Thread - TPI.
  • Applications - Deburring, Deflashing, Rust Removal, Snagging.
  • Applicable Materials - Aluminum, Soft, Metals.
  • Used With - Right Angle Grinder.
  • Quantity - 10 per carton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews