42324 Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia, PK10
- Mfr # 42324
- Zoro # G706381035
product price:Â
$
97.39
/pk of 10, $9.74/ea
Key Features
Abrasive Material
Zirconia
Grit
60
Backing Material
Poly/Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42324
- Zoro #
- G706381035
- UPC #
- 655332423241
- Country of Origin
- Taiwan, Province of China
Details
- Abrasive Material
- Zirconia
- Grit
- 60
- Backing Material
- Poly/Cotton
Description
CGW ABRASIVES 42324 ABRASIVE FLAP DISC 4-1/2" X 7/8" 60 GRIT ZIRCONIA
- PREMIUM 100% ZIRCONIA OFFERS MAXIMUM CUTTING CAPACITY, STRONG EDGE STABILITY, COOL CUTTING WITH LIGHT PRESSURE AND LONG LIFE RECOMMENDED FOR AGGRESSIVE USE AND HEAVY DUTY APPLICATIONS EXCELLENT ON CARBON AND STAINLESS STEE APPLICATIONS: DEBURRING, RUST REMOVAL, DEFLASHING, SNAGGING APPLICABLE MATERIALS: FERROUS & NON-FERROUS METALS, STAINLESS STEEL, HIGH TENSILE ALLOYS USED WITH: RIGHT ANGLE GRINDER/SANDER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.