Shop CGW ABRASIVES
See all product information
Create Account
59525 Quick Change 2-Ply Discs, 2 36 Grit Aluminum Oxide, PK50
- Mfr # 59525
- Zoro # G306380865
product price:Â
$
44.69
/pk of 50, $0.89/ea
Key Features
Abrasive Material
Aluminum Oxide
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59525
- Zoro #
- G306380865
- UPC #
- 655332595252
- Country of Origin
- China
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
Description
CGW ABRASIVES 59525 QUICK CHANGE 2-PLY DISCS, 2" 36 GRIT ALUMINUM OXIDE
- APPLICATIONS: GRINDING, DEBURRING, BLENDING APPLICABLE MATERIALS: FERROUS METALS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.