6 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, T27 Grit

  • Mfr # 36231

  • Zoro # G009032214


product price: $4.39
/ea
Sold in multiples of 25 for $109.75

Key Features

Overall Diameter
6 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Grit
T27
Maximum Operating Speed
10200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36231
Zoro #
G009032214
UPC #
655332362311
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Grit
T27
Maximum Operating Speed
10200 RPM
Abrasive Material
Aluminum Oxide
Grade
Coarse
Wheel Type
Type 27

Description

CGW Depressed Center Wheel, Flat Fast Cut, 6 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Hardness: N, Black Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.