Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 1, 0.045 Thick, White Aluminum Oxide

  • Mfr # 53260

  • Zoro # G4105530


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Wheel Type
Type 1
Overall Thickness
0.045
Primary Material Application
stainless steel
Abrasive Material
White Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53260
Zoro #
G4105530
UPC #
-
Country of Origin
Israel

Dimensions

Overall Thickness
0.045

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
stainless steel
Abrasive Material
White Aluminum Oxide

Description

CutOff Whl,9x1/16x7/8,T1,WA36-T-BF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.