Abrasive Cut-Off Wheel, Type 1, 1-1/2 in Dia, 1/16 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide
Mfr # 35688
Zoro # G4104033
product price:Â $2.29
/ea
Sold in multiples of 50 for $114.50
Key Features
Wheel Type
Type 1
Overall Diameter
1-1/2 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35688
Zoro #
G4104033
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1-1/2 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
A60R-BF
Description
Abrasive Cut-Off Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.