Shop KLINGSPOR
See all product information
Create Account
Cut-off Wheel A 946 TZ, 7" x 1/16" x 7/8", 25PK
- Mfr # A946TZ1781.622F
- Zoro # G121718997
product price:Â
$
141.99
/pk of 25, $5.68/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A946TZ1781.622F
- Zoro #
- G121718997
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 1/16 in
- Connector Size
- 7/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 8,500 RPM
- Reinforced Status
- Reinforced Fiberglass
- Diamond Knockout
- No
- Connector Type
- Unthreaded Hole
- Compatible Tool Type
- Angle Grinder
- Application
- Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals
- Abrasive Grit
- 46
Description
Long Lasting Cut-Off Wheel. For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, A 946 TZ, 7 in, 1/16 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 46 Grit, Stainless Steel, Carbon Steel, Aluminum Oxide, A 946 TZ Special, 8,500 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.