Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, 24 Grit

  • Mfr # 36125

  • Zoro # G4104167


product price:  $8.59
/ea
Sold in multiples of 20 for $171.80

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36125
Zoro #
G4104167
UPC #
-
Country of Origin
Israel

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Abrasive Material
Zirconia Aluminum Oxide
Series
ZA24S-BF
Primary Material Application
steel and stainless

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.